Milling insert without profile 1,5 mm

Article no.: 217258 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 106.22 / Piece
  • from 3 Piece
    US $ 88.52 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Product details

Technical Data

Milling width A 1.5 mm
Grade HB7720
Radius R 0.1 mm
External ⌀ D 27.7 mm
maximum cutting depth Smax 6.2 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217258 1,5
EAN / GTIN 4045197854018

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions
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
    Milling width A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart