GARANT Master Steel solid carbide high-performance drill, plain shank DIN 6535 HA TiAlN

Article no.: 123240
40 variants
Note: Flute length LC = L2 + 1.5 × DC. For process reliability when using the 12×D drill, an initial centre drilling with No. 121068 – 121130 is recommended. HB and HE shanks are available at the same price as HA. For HB shanks: use order no. 123241. For HE shanks: use order No. 123240 + 129100HE.
  • Series: Master Steel
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Type of mounting: spigot
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: TiAlN
  • Machining group: K (cast iron), P (steel)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Holder tolerance class: h6
  • Tolerance class ISO: h7
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Version (×D): 12×D
  • Air: suitable
  • Pilot drill required: yes
  • Shank type: HA
  • Angle, 1st step: 135 degrees
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability