{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with 25 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Manufacturer’s designation | GARANT Master Steel Vollhartmetall-Hochleistungsbohrer | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0080 mm | |
| Shank diameter DS | 8 mm | |
| Shank length LS | 36 mm | |
| Shank type | HA | |
| Cutter diameter, min. Dc min. | 8 mm | |
| Cutter diameter, max. Dc max. | 8 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Flute length Lc | 108 mm | |
| Distance from cutter corner to cutter tip | 1.66 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Helix pitch | 43.5 mm | |
| Angle, 1st step | 135 degrees | |
| Point geometry | A | |
| Product designation (type) | N | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Gauge length A | 110 mm | |
| Usable length L1 | 96 mm | |
| Overall length L | 146 mm | |
| Functional length | 144.34 mm | |
| Weight | 106 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 123240 8 | |
| EAN / GTIN | 4069515030465 | |
| Manufacturer number | 123240 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |