Solid carbide drill plain shank DIN 6535 HA AlTiN-Si

Article no.: 122771
147 variants
Note: Flute length LC = L2 + 1.5 × DC. Form HB and HE supplied at the same price as HA. Form HB: order with No. 122772. Form HE: order with No. 122773.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: AlTiN-Si
  • Machining group: K (cast iron), P (steel)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Dry machining: suitable only under restricted conditions
  • Cutting direction: right-hand cutting
  • Tolerance Class: m7
  • Tolerance class ISO: m7
  • Standard: DIN 6537 L
  • Number of teeth: 2
  • Twist direction: right-hand
  • Point geometry: C
  • Version (×D): 6×D
  • Configurable: no
  • Shank type: HA
  • Angle, 1st step: 140 degrees
  • Colour ring: green
  • Feed in: steel < 900 N/mm2
  • Holder type, joint 1: plain shank
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability