GARANT Master Alu Feed solid carbide drill, plain shank DIN 6535 HA DLC

Article no.: 122595
13 variants
Note: Flute length LC = L2 + 1.5 × DC. HB shanks are available at the same price as HA. For HB: use order No. 122596.
  • Series: Master Alu
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: DLC
  • Machining group: N (non-ferrous metals)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Holder tolerance class: h6
  • Tolerance class ISO: h7
  • Standard: DIN 6537 L
  • Number of teeth: 3
  • Version (×D): 6×D
  • Product designation (type): W
  • Shank type: HA
  • Angle, 1st step: 130 degrees
  • Colour ring: yellow
  • Feed in: alu short-chipping
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability