Jobber drill HSS-Co8 TiAlN

Article no.: 114550
104 variants
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid steel
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Interface: joint 1
  • Tool material: HSS Co 8
  • Coating: TiAlN
  • Machining group: M (stainless steel), P (steel), S (difficult-to-machine materials)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance Class: h8
  • Holder tolerance class: h8
  • Tolerance class ISO: h8
  • Standard: DIN 338
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 35 degrees
  • Point geometry: C
  • Configurable: no
  • Angle, 1st step: 135 degrees
  • Colour ring: blue
  • Feed in: Inox > 900 N/mm2
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability