• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!

Jobber drill set HSS-E with stepped tip No. 114008 with case uncoated

Article no.: 114018
4 variants
Note: ⌀ 1 - 3.5 mm: Drills with plain shank, without drive flats. ⌀ 4 - 10 mm: Drill with plain shank and 3 drive flats.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid steel
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: HSS-E
  • Coating: uncoated
  • Machining group: K (cast iron), M (stainless steel), N (non-ferrous metals), P (steel)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance Class: h8
  • Tolerance class ISO: h8
  • Standard: DIN 338
  • Number of teeth: 2
  • Configurable: no
  • Product designation (type): INOX
  • Angle, 1st step: 118 degrees
  • Colour ring: blue
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability