Hollow piston cylinder with max. 60 t tension force, 75 stroke

Article no.: YRH-603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YRH-603
EAN / GTIN 4021176046971
Manufacturer number YRH-603
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic hollow piston cylinders of the YRH series are used for application with the KUKKO hydraulic program in crafts, industry, and workshops. They can be used both as pressure and traction cylinders, enabling a force-saving and versatile operation even in challenging extraction situations or when a lot of force is needed.
  • All models feature a CR-400 coupling sleeve with dust cap.
  • External threads on the cylinder head, internal threads on the piston rod, and mounting threads on the cylinder base allow for easy assembly.

Feature:

  • Material: tool steel
  • Total height [mm]: 247,5 mm
  • Total height [inch]: 9 3/4
  • Max. tensile force [kN]: 600 kN
  • Max. tractive force [t]: 60 t
  • Max. pulling force [US t. sh.]: 66.14
  • Outer diameter [mm]: 158,6 mm
  • Stroke [mm: 75
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Usable oil volume [cm³]: 680 cm³

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart