Mobile 3-jaw hydraulic puller ″DAVID″ up to 520 mm spread, 500 mm reach with max. 20 t tension force

Article no.: YHU-S-Y28-11-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YHU-S-Y28-11-1
EAN / GTIN 4021176060144
Manufacturer number YHU-S-Y28-11-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic, mobile 3-jaw puller with adjustable reach ″DAVID″ is used for pulling large bearings, gears, and similar components in heavy industry, trade, and workshops. With a maximum load capacity of 20 tons, the puller provides a strong, hydraulic solution for otherwise difficult tasks in pulling large parts. The jaws are adjustable in length and can be adapted to the required reach.
  • Even under full load, the DAVID ensures parallel pulling.
  • The three-jaw design guarantees even load distribution and thereby a particularly secure hold on the part to be pulled off.

Feature:

  • Material: tool steel
  • Total width [mm]: 652 mm
  • Total width [inch]: 25 11/16
  • Total depth [mm]: 1105 mm
  • Total depth [inch]: 43 1/2
  • Total height [mm]: 890 mm
  • Total height [inch]: 35 1/32
  • Thread dimension: other
  • Span outside pull-off (max.) [inch]: 20 1/2
  • Span outside pull-off (max.) [mm]: 520 mm
  • Clamping depth, external puller [mm]: 500 mm
  • Clamping depth external puller [inch]: 19 11/16
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Clamping depth outside pull-off A2 [mm]: 500 mm
  • Clamping depth outside pull-off A2 [inch]: 19 11/16
  • Max. torque [Nm]: 650 Nm
  • Max. torque [ft lb]: 479.44
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 520 mm
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping depth A1-A2 [mm]: 300 mm - 500 mm
  • Peel height [mm]: 165 - 890 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart