4-piece hydraulic nut splitter set 10 mm - 19 mm

Article no.: Y-57-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-57-10
EAN / GTIN 4021176123559
Manufacturer number Y-57-10
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 4-piece hydraulic nut splitter sets are used for splitting stubbornly stuck, rusted, or overtightened nuts of all quality classes. During this splitting process, the threaded pin remains undamaged. The special TiN coating of the chisel has particularly good friction properties, allowing for high cutting performance with minimal effort. The nut splitter set is applied in the fields of commercial vehicles, pipe industry, tank cleaning, petrochemical industry, as well as steel and mining. The hydraulic pump guarantees an enormous cutting force of up to 90 tons. The set includes: a hydraulic nut splitter, a replacement chisel, and two internal hexagonal keys for chisel replacement.
  • Application-oriented assembly for universal use
  • By storing it in the L-Boxx, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 40 mm
  • Total width [inch]: 1 9/16
  • Total depth [mm]: 40 mm
  • Total depth [inch]: 1 9/16
  • Spare parts available: Yes
  • Total length [mm]: 175 mm
  • Total length [inch]: 6 7/8
  • Width across flats of the nut (min - max) [mm]: 10 mm - 19 mm
  • Width across flats of the nut (min) [mm]: 10 mm
  • Width across flats of the nut (max) [mm]: 19 mm
  • Chisel cutting width [mm]: 17 mm
  • Chisel cutting width [inch]: 11/16
  • For strength classes of the nut: 12
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Max. pressure [bar]: 700 bar

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart