Puller Range – Industry - TOP

Article no.: WT-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number WT-50
EAN / GTIN 4021176951114
Manufacturer number WT-50
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The TOP puller range for the industry is a wall panel that is equipped with matching tools for application and storage in workshops and industry. In addition to 2-jaw universal pullers, the range includes 3-jaw crossbars as well as various hooks that can be combined into different external pullers for different applications thanks to the KUKKO modular system. Together with the included separator and the additional hydraulic press, the range is suitable for external extraction, internal extraction, and separating particularly stubborn parts, making it ideal for versatile applications in the industry.
  • Assembly based on years of experience for application in various industries
  • Central availability of the products for every employee

Feature:

  • Material: tool steel
  • Total width [mm]: 500 mm
  • Total width [inch]: 19 11/16
  • Total height [mm]: 1000 mm
  • Total height [inch]: 39 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Packaging: cardboard (box)
  • Components: 1-V-150-S, 2-V-150-S, 1-92-E, WT-000, 15-2, 18-2, 20-10+, 20-20+, 9-1

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart