• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!

Double SLS HOOKSafety Lock System

Article no.: SH-SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Closure type screw top
Colour, red Signal red
Number 2 pcs.
Material of carabiner aluminium; stainless steel
Manufacturer’s designation SLS HOOK-Doppelhaken; SLS Skyhook Quick Switch
Colour red
Length of strap 158 mm
Material of strap polyester
Max. usable weight 2.7 kg
Total weight 0.065 kg
With carabiner yes

Identification & Classification

Article number SH-SLS
EAN / GTIN 3662424052422
Manufacturer number SH-SLS
L-Number L60130 9678
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • SLS HOOK hook to prevent tools from falling off: - 100% reliable solution when changing tools to the other hand. The SLS HOOK double hook only unlocks from the SLS HOOK carrier when connected to another SKYHOOK carrier. The tool always remains secured during the entire change. - A tool equipped with the SLS HOOK double hook changes from one hand to the other or from one operator to the other without any risk of falling. - Unlike a tool that is attached to the belt with a tether, the SLS HOOK system is attached to the user's wrist and reduces the risk of falling if the tool slips out of the hand
  • Operator comfort: - Switching between SLS HOOK carriers is very easy and quick. - Using the SLS HOOK system (hook + carrier) is very intuitive. The handling is learned immediately. - The SLS HOOK double hook attached to the wrist allows great freedom of movement
  • The SLS HOOK double hook is compatible with the WRT-SHSLS wrist strap or the SH-BAG1SLS belt bag. The SLS HOOK SH-SUPSLS carrier is also available separately. You can attach it to your own equipment: Belt, backpack strap
  • Resistance: the SLS HOOK double hook withstands the most extreme conditions of your profession: - Aluminium body: combines light weight, shock resistance, resistance to the most common solvents and temperature differences. - Glass fibre reinforced polypropylene mechanism and stainless steel spring for great strength and long life
  • Total length (SLS HOOK double hook + cord + snap hook): 270 mm
  • SLS HOOK double hook alone: length: 62 mm; width: 39 mm; thickness: 12.5 mm
  • Cord: length: 158 mm; diameter: 3 mm
  • Stainless steel snap hook with screw: length 50 mm; diameter 5 mm
  • Permissible rated load: 2.7 kg.

Feature:

  • L[mm]: 270
  • [g]: 65

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability