{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 1/2 inch | |
| Width across flats, for external bi-hex screws | 28 mm | |
| External diameter, for external bi-hex screws | 37.9 mm | |
| Type of product | socket insert | |
| Surface | chrome-plated | |
| Overall length | 44 mm | |
| Drive | square profile | |
| Output drive | for external bi-hex screws |
| Article number | S.28 | |
| EAN / GTIN | 3148510537009 | |
| Manufacturer number | S.28 | |
| L-Number | L60130 6839 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |