{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Plattenspanner, groß und stark PS130 | |
| Colour | red; black | |
| Material of protective cap | rubber | |
| Type of product | clamps | |
| Type of clamp | Parallel clamp | |
| Max. clamping force | 1,200 N | |
| Capacity min. | 5 mm | |
| Capacity max. | 130 mm | |
| Material of clamping arms | aluminium | |
| Material of slide rail | steel | |
| Spindle thread | trapezoidal thread | |
| Suitable for | plastic | |
| Shape of clamping face | round | |
| Width of clamping face | 215 mm | |
| Clamping faces with protective cap | yes | |
| Shape of frame | U-shape | |
| Number | 1 pcs. | |
| Content | single part |
| Article number | PS130 | |
| EAN / GTIN | 4008158035765 | |
| Manufacturer number | PS130 | |
| L-Number | L80030 100169 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |