XL Foam module for M4 drawers with spanners

Article no.: MODM.XL2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification & Classification

Article number MODM.XL2
EAN / GTIN 3662424152955
Manufacturer number MODM.XL2
L-Number L60130 106338
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

XL foam module for M4 drawers with spanners

Supplied with:

  • 1/4″:
  • 5 long hexagon socket spanners 6 to 10mm
  • Bit ratchet with flexible head
  • Extension hexagon for R.180 - 100mm
  • Socket handle
  • Set NANO with 38 tools
  • 3/8″:
  • 14 short socket spanners 12-edge 8 to 19,21,22mm
  • 5 long socket spanners 6-edge 11 to 15mm
  • tight reversible ratchet
  • Extensions 125 and 250mm
  • Universal universal joint
  • 1/2″:
  • 18 hexagon socket spanners 10 to 19,21 to 24,27,30,32,34mm
  • 5 long hexagon socket spanners 16 to 19,21mm
  • 7 hexagon bolt sockets 5 to 8,10,12,17mm
  • 3 impact socket spanners for rims 17,19, 21
  • 8 impact socket spanners Torx 10 to 24
  • 5 long impact socket spanners XZN 10 to 18
  • 7 impact socket spanners Torx 30 to 70
  • universal universal joint
  • tight reversible ratchet
  • sliding handle
  • extensions 130 and 250mm
  • insert (PM. XL1)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart