{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SPEED SLOT | |
| Manufacturer’s designation | LENOX; Lochsaege Carbide CTHS 7/8 22 mm | |
| Type of product | hole punch | |
| Suitable for material | stainless steel; metal; steel | |
| Minimum hole diameter | 22 mm | |
| Maximum hole diameter | 22 mm | |
| Overall height | 55 mm |
| Article number | LXAH378 | |
| EAN / GTIN | 885911629577 | |
| Manufacturer number | LXAH378 | |
| L-Number | L51190 316 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |