Bit connector hand-operated hexagonal 1/4″ external square 1/4″ L.50mm

Article no.: L60010 7472
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 7472
EAN / GTIN 4018754331895
Manufacturer number 31150000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • For connecting socket spanner inserts and actuating tools
  • for torque screwdrivers no. 760 and no. 775
  • For hand-operated sockets with square drive 6.3 (1/4″)
  • Square with spring-loaded ball
  • Surface steel grey, oiled
  • External square DIN 3120 / ISO 1174-1
  • External hexagon drive DIN 3126 / ISO 1173

Feature:

  • d: 8.9 mm
  • External hexagon (inch): 1/4
  • External hexagon drive: E 6.3
  • External square [inch]: 1/4 ″
  • Height mm (h): 8 mm
  • Length mm (L): 50 mm
  • External square drive: A 6.3 mm
  • Weight: 16g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart