Plastic scraper set 5 pcs

Article no.: L60010 7400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 7400
EAN / GTIN 4018754335022
Manufacturer number 96722700
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • 5 different widths are ideal for gently loosening and removing seals, sealants and other residues.
  • High-quality workmanship enables gentle application to sensitive surfaces.
  • Thanks to the bright signal colour, the scrapers are easy to find in workshops and industrial environments.
  • The fibreglass-reinforced construction ensures exceptional robustness combined with low weight.
  • In a space-saving roll-up bag for safe and organised storage.
Features:
  • glass-fibre-reinforced plastic
  • For damage-free removal of seals, sealants and residues, also in the aviation sector
  • Signal colour Fluorescent green
  • in robust textile bag with hook-and-loop fastener made of polyester
  • Secure protection of the tool with minimal space requirements
  • Embroidered Stahlwille logo

Feature:

  • Number of tools: 5
  • Contents: 10677, wide blade; 10678, medium blade; 10679, narrow blade; 10680, bevelled blade; 10681, pointed blade
  • Height mm (h): 40 mm
  • Length mm (L): 205 mm
  • Weight: 240g
  • Width mm (b): 105 mm

Supplied with:

Contents 5-parts:
  • 5 plastic scrapers No. 10677-10681: wide, medium, narrow, slanted, pointed blade

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart