{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black; silver | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 120 | |
| Max. torque, Nm | 600 | |
| Size, square drive | 3/4 in | |
| Unit of measure for scale graduations | Nm | |
| Scale graduation, 1 graduation | 2 Nm | |
| Type of product | torque wrenches | |
| Direction of tightening | right-hand | |
| Shape of connection | square drive | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue | |
| Torque accuracy clockwise | 4 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Overall length | 990 mm | |
| Total weight | 5,160 g |
| Article number | K.306A600 | |
| EAN / GTIN | 3148518213196 | |
| Manufacturer number | K.306A600 | |
| L-Number | L60130 3814 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |