6-piece ball bearing puller set with sliding hammer Ø 6-30 mm

Article no.: K-26-A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-26-A
EAN / GTIN 4021176854378
Manufacturer number K-26-A
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 6-piece ball bearing puller set K-26-A is used for extracting internal bearings, bearing outer rings, and bushings in crafts, workshops, and industry. The 2-jaw design of the internal extractors with their extra large gripping edges allows for the safe extraction of internal parts. The included sliding hammer is used together with the internal extractors.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 367 mm
  • Total width [inch]: 14 7/16
  • Total depth [mm]: 316 mm
  • Total depth [inch]: 12 7/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Load capacity [kg]: 3 kg
  • Span inside pull-out (min.) [mm]: 5 mm
  • Span inside pull-out (max.) [mm]: 28 mm
  • Span inside pull-out (min.) [in.]: 3/16
  • Span inside extension (max.) [in.]: 1 1/8
  • Spare parts available: Yes
  • Impact distance [mm]: 200 mm
  • Stroke [inch]: 7 7/8
  • Impact mass [kg]: 0,5 kg
  • Internal thread of thread adapter [mm]: M7
  • Internal thread of connection nut [mm]: M10
  • Length of the slide hammer [mm]: 325 mm
  • Impact path: 12 13/16
  • For ball bearings with inner diameter [mm]: 5 - 28 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 6
  • Packaging: case
  • Components: 22-0-05, G-22, 21-00, 21-02, 21-2, 21-4
  • Total length of case [mm]: 367 mm
  • Total case depth [mm]: 316 mm
  • Total case height [mm]: 75 mm
  • Case type: K-i-BOXX
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart