12-part cylinder bushing puller set (16-21, 19-7-P, 16-23, 16-22-V)

Article no.: K-16-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-16-B
EAN / GTIN 4021176711671
Manufacturer number K-16-B
L-Number L80010 105813
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 12-piece cylinder bushing puller set K-16-B is used for extracting wet cylinder liners in trucks, cars, as well as stationary engines and similar parts. Three spread bodies ensure an optimal fitting of the internal extractor to the respective application. The K-16 series convinces with the POWER NUT Technology integrated into the crossbar, which allows exerting effort that would otherwise only be possible with hydraulic systems. The counter stay, with its stopping feet, is particularly suitable for large cylinder bushings and ball bearings, ensuring a particularly firm position during extraction. The knurled nut provides a large support surface for the crossbar for a uniform and powerful extraction. The multi-crossbar allows for the attachment of up to four foot bolts for an even more uniform force distribution. For precise adjustment assistance, there is a scale with numerical values above the crossbar.
  • Pullers are suitable for large cylinder sleeves and bearings and guarantee a firm stand when pulling out.
  • Knurled nut provides a large contact area for even and powerful extraction.

Feature:

  • Material: tool steel
  • Total width [mm]: 442 mm
  • Total width [inch]: 17 3/8
  • Total depth [mm]: 357 mm
  • Total depth [inch]: 14 1/16
  • Total height [mm]: 151 mm
  • Total height [inch]: 5 15/16
  • Load capacity [kg]: 25
  • Width across flats [mm]: 32 mm
  • Span inside pull-out (min.) [mm]: 60 mm
  • Span inside pull-out (max.) [mm]: 155 mm
  • Span inside pull-out (min.) [in.]: 2 3/8
  • Span inside extension (max.) [in.]: 6 1/8
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: Yes
  • Diameter of the extractor [mm]: 70 mm
  • Insert depth [inch]: 9 7/16
  • Number of segments: 3
  • Mounting thread [mm]: G 1/2
  • Span inside pull-out (min. - max.) [mm]: 60 mm - 155 mm
  • Span of counter support (min. - max.) [mm]: 85 mm - 250 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 12
  • Components: 16-21, 19-7-P, 16-23, 16-22-V
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 357 mm
  • Total case height [mm]: 151 mm
  • Case type: K-L-BOXX-L-136
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart