{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.2 mm | |
| Coating | painted | |
| Material | sheet metal | |
| Colour | red | |
| Overall width | 1,613 mm | |
| Overall depth | 46 mm | |
| Overall height | 470 mm | |
| With perforated panel | yes | |
| Hole width | 6 mm | |
| Hole height | 6 mm | |
| Hole spacing | 12 mm | |
| Type of product | Roller cabinet | |
| Weight | 7.05 kg |
| Article number | JLS3-PPAVACS | |
| EAN / GTIN | 3662424110023 | |
| Manufacturer number | JLS3-PPAVACS | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |