JLS3 WASTE COLLECTOR

Article no.: JLS3-BIN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 75 l
Height 785 mm
Width 305 mm
Depth 496 mm
Usable width 280 mm
Usable height 770 mm
Usable depth 460 mm
Type of product waste bins
Shape rectangular
Material steel
Surface powder-coated
Weight 14 kg

Identification & Classification

Article number JLS3-BIN
EAN / GTIN 3662424108990
Manufacturer number JLS3-BIN
L-Number L60130 11609
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 4 wheels Ø 100mm, 2 of which swivel
  • Robust construction made of 1.2 mm thick steel.
  • High-quality, durable powder coating.
  • A set of stickers can be ordered separatelyseparately JLS2-BINPICTO
  • A bin cover can be ordered separately JLS3-BINCOVER

Feature:

  • 75 litre capacity
  • 100kg resistance load
  • Overall dimensions: L. 305 x D. 496 x H. 785mm
  • Useful dimensions of collection bin: L. 280 x D. 460 x H. 770mm
  • Weight: 14kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart