{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | worktop | |
| Colour, grey | Anthracite grey | |
| Colour, red | Signal red | |
| Part described, Anthracite grey | Untergestell | |
| Part described, Signal red | Schubladen | |
| Material | wood | |
| Colour | grey; red | |
| Number of casings | 1 pcs. | |
| Position of body | left-hand | |
| Width of plate | 2,182 mm | |
| Depth of plate | 750 mm | |
| Material of plate | beech | |
| Shape of plate | rectangular | |
| Type of product | workbench | |
| Height adjustment | no | |
| Overall width | 2,182 mm | |
| Overall depth | 750 mm | |
| Max. load capacity | 1,000 kg | |
| Can be installed in a row | yes | |
| Body | yes | |
| Base | yes | |
| Support leg | yes | |
| Worktop / cover plate provided | yes | |
| mobile | no |
| Article number | JLS3-2MW7DL | |
| EAN / GTIN | 3662424108877 | |
| Manufacturer number | JLS3-2MW7DL | |
| L-Number | L60130 106276 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |