{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5010 | |
| Coating | powder-coated | |
| Colour, blue | Gentian blue | |
| Material | sheet metal | |
| Colour | blue | |
| Type of product | cross beam / cross rail | |
| Length | 1.6 mm | |
| Area of application | transport trolleys |
| Article number | E4615HS | |
| EAN / GTIN | 4017976246154 | |
| Manufacturer number | E4615HS | |
| L-Number | L90070 368 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |