Panelled sides table top carts

Article no.: E2400LW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number E2400LW
EAN / GTIN 4017976745480
Manufacturer number E2400LW
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Made of derived timber material boards, surface beech grain, in steel frame.
  • Powder coated, blue RAL 5007.
  • Self assembly with plastic clips.
  • For all MultiVario table top carts with 2 shelves.

Feature:

  • Length of usable platform (mm): 850
  • Total length (mm): 915
  • Total depth (mm): 45
  • Total height (mm): 590
  • Colour: beech grain
  • Note: for 2400

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart