{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | multi-purpose scissors | |
| Cutter shape | straight | |
| Material | chromium vanadium steel | |
| Overall length | 180 mm | |
| Cutting edge length | 34 mm | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Surface | nickel-plated | |
| Content | single part |
| Article number | D74-1 | |
| EAN / GTIN | 4010220001950 | |
| Manufacturer number | D74-1 | |
| L-Number | L80080 66 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |