{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; black | |
| Type of product | pry bars | |
| Shape of shank | rectangular | |
| Surface | burnished | |
| Overall length | 422 mm | |
| Weight | 0.345 kg |
| Article number | D.3-12 | |
| EAN / GTIN | 3148510179728 | |
| Manufacturer number | D.3-12 | |
| L-Number | L60130 1249 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |