MAINTENANCE SUITCASE SET 181PC

Article no.: BV.GMS181PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BV.GMS181PB
EAN / GTIN 3662424114700
Manufacturer number BV.GMS181PB
L-Number L60130 106688
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

Product strengths:
  • Reinforced metal/aluminium parts
  • Reinforced hinges
  • shoulder strap
  • Mix and match with existing modules
  • ABS Material
  • VS fibreboard

Feature:

Technical data:
  • L [mm]: 250
  • B [mm]: 66
  • H [mm]: 24
  • Weight in kilograms: 0.69

Supplied with:

Scope of supply:
  • Slotted screwdriver (BT): 3 x 50 mm – 3 x 75 mm – 6.5 x 150 mm – 8 x 175 mm – 4 x 100 mm – 5.5 x 125 mm
  • Parallel® screwdriver (BT): 4 x 100 m - 5.5 x 125 mm
  • Phillips® screwdriver (BT): PH1X100 mm - PH2X125 mm
  • Pozidriv® screwdriver (BTD): PZ1X100 m - PZ2X125 mm
  • Universal pliers 180 mm (187A.18G)
  • Adjustable pliers, painted, 250 mm (170A.25)
  • Flat-nose pliers 160 mm (193A.16G)
  • Side cutters 160 mm (192A.16G)
  • SLIM combination spanner (40B.): 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 millimetres
  • Chrome-plated combination spanner, 250 mm (113A.10C)
  • Voltage tester (AV.HT2C)
  • Electrician´s shears (841A.4)
  • Utility knife (844.SE18)
  • Tape measure 3 m (897A.319PB)
  • Metal saw bow (607.MT)
  • 1 hammer for mechanics, 300 g (205H.30)
  • Bit set, 100 pcs. (E.100PB)
  • Long pin wrench set, 9-piece (83H.JP9A)
  • Socket wrench 1/2″ hexagonal (S.HT): 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
  • 1/4″ hex socket spanner (R.HT): 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
  • Angle extension 1/2″ (S.ST): 130-250 mm
  • Angle extension 1/4″ (R.ST): 55 – 100 mm
  • 1/2″ reversible ratchet, dustproof (SL.151)
  • 1/4″ dustproof reversible ratchet (RL.151)
  • 1/4″ medium plug-in handle (R.236BT)
  • Universal cardan joint 1/2″ (S.240AT)
  • Universal cardan joint 1/4″ (R.240AT)
  • 1/4″ to 1/4″ adapter (R.230T)
  • FACOM black aluminium case (BV.BAS)
  • Foam tray with tools for BV.GMS181PB (MODM.GMS181)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart