{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | spindle nose | |
| Cooling lubricant | no | |
| Series | ABS® | |
| Manufacturer’s designation | FZ.FVK.32.110.ABS100 | |
| Interface on machine side | ABS | |
| Overall width | 84.5 mm | |
| Overall height | 110 mm | |
| Adjustment range | radial setting |
| Article number | B30 07010 | |
| EAN / GTIN | 4047109005648 | |
| Manufacturer number | 6281111091 | |
| L-Number | L20020 66 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |