{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for recessed TORX® screws | |
| Manufacturer’s designation | PROTWIST Torx | |
| Colour | yellow; green; red; black | |
| Version | straight | |
| Length of blade l1 | 150 mm | |
| Handle features | ergonomic; fixed blade; non-slip | |
| Type of handle | standard handle | |
| Length of handle | 120 mm | |
| Special features, for recessed TORX® screws | hardened tip | |
| Diameter of blade | 4 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | hardened; nickel-plated | |
| Overall length L | 270 mm | |
| Drive | handle |
| Article number | ATX20X150 | |
| EAN / GTIN | 3662424097591 | |
| Manufacturer number | ATX20X150 | |
| L-Number | L60130 11082 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |