{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; black | |
| Version | straight | |
| Blade length | 175 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Width across flats, for hex socket screws | 10 mm | |
| Special features, for hex socket screws | hardened tip; hexagon blade | |
| Blade diameter | 9 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | hardened; matt chrome-plated | |
| Overall length L | 300 mm | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | ATWH10X175 | |
| EAN / GTIN | 3662424097133 | |
| Manufacturer number | ATWH10X175 | |
| L-Number | L60130 9619 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |