{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Pozidriv screws (PZ) | |
| Overall length L | 210 mm | |
| Length of blade l1 | 100 mm | |
| Material | special steel / special alloy | |
| Manufacturer’s designation | Schraubendreher PROTWIST 6-Kant PZ1 | |
| Colour | blue; red; black | |
| Version | straight | |
| Hexagon collar for wrench assistance | yes | |
| Handle properties | ergonomic; non-slip; with impact cap | |
| Type of handle | standard handle | |
| Handle length | 110 mm | |
| Blade diameter | 5 mm | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Drive | handle |
| Article number | ATWDH1X100CK | |
| EAN / GTIN | 3662424097065 | |
| Manufacturer number | ATWDH1X100CK | |
| L-Number | L60130 10991 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |