{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Phillips screws (PH) | |
| Overall length L | 184 mm | |
| Length of blade l1 | 75 mm | |
| Material | heat-treatable steel | |
| Colour, yellow | Signal yellow | |
| Colour, black | Jet black | |
| Version | straight | |
| Handle features | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Length of handle | 109 mm | |
| External diameter, for Phillips screws (PH) | 30 mm | |
| Special features, for Phillips screws (PH) | black tip | |
| Diameter of blade | 4.5 mm | |
| Colour | yellow; black | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Set | no | |
| Drive | handle |
| Article number | ATP1X75 | |
| EAN / GTIN | 3662424096570 | |
| Manufacturer number | ATP1X75 | |
| L-Number | L60130 9869 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |