Screwdriver PROTWIST® for Pozidriv® round blades, 2 x 125 mm

Article no.: ATD2X125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue; red; black
Version straight
Blade length 125 mm
Handle properties ergonomic; non-slip
Type of handle standard handle
Handle length 120 mm
Special features, for Pozidriv screws (PZ) hardened tip
Blade diameter 6 mm
Type of product screwdriver
Material heat-treatable steel
Surface hardened; nickel-plated
Overall length L 245 mm
Drive handle
Output drive for Pozidriv screws (PZ)

Identification & Classification

Article number ATD2X125
EAN / GTIN 3662424095917
Manufacturer number ATD2X125
L-Number L60130 9893
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Heat treatment on the line: + 50% life + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 36
  • D1[mm]: 6.0
  • L[mm]: 245
  • L1[mm]: 125
  • L2[mm]: 120
  • POZIDRIV [NR:] PZ2
  • [G]: 126

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart