{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Pozidriv screws (PZ) | |
| Overall length L | 179 mm | |
| Length of blade l1 | 75 mm | |
| Material | heat-treatable steel | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Tested up to | 10,000 V | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| Colour | blue; yellow; red; black | |
| Version | straight | |
| Suitable for voltage testing | no | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 102 mm | |
| Size of drive output, for Pozidriv screws (PZ) | PZ0 | |
| Special features, for Pozidriv screws (PZ) | hardened tip | |
| Blade diameter | 3 mm | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Drive | handle |
| Article number | ATD0X75VE | |
| EAN / GTIN | 3662424095726 | |
| Manufacturer number | ATD0X75VE | |
| L-Number | L60130 9917 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |