{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PROTWIST SLS | |
| Colour | yellow; red; black | |
| Version | straight | |
| Blade length | 125 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Special features, for Phillips screws (PH) | hardened tip | |
| Blade diameter | 6 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | matt chrome-plated | |
| Overall length | 245 mm | |
| Drive | handle | |
| Output drive | for Phillips screws (PH) |
| Article number | ANP2X125SLS | |
| EAN / GTIN | 3662424028175 | |
| Manufacturer number | ANP2X125SLS | |
| L-Number | L60130 9041 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |