{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Brillant blue | |
| Manufacturer’s designation | Handschrauber antistatisch 2x75mm | |
| ESD protected area (EPA) | yes | |
| Colour | blue | |
| Size | 2 | |
| Type of product | screwdriver | |
| Overall length | 157 mm | |
| Type of toolholder | hexagon | |
| Special features / equipment | compact design | |
| Typical application | Light | |
| Total weight | 0.015 kg |
| Article number | AEF.2X75 | |
| EAN / GTIN | 3148510048888 | |
| Manufacturer number | AEF.2X75 | |
| L-Number | L60130 4369 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |