LUKAS P6PT polishing disc set Ø 125 mm 4 parts for angle grinder dished

Article no.: A6700024
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation LUKAS-ERZETT; P6PT
Packaging cardboard
Abrasive media silicon carbide (SiC)
Number of pieces 4
Grit designation fine
Max. circumferential speed 32 m/s
Diameter of hole 22.23 mm
Diameter 125 mm
Shape description dished
Propulsive equipment angle grinder
Material suitability INOX; all metals; plastic; steel
Polishing stage polishing
Type of product polishing wheel
Content 4

Identification & Classification

Article number A6700024
EAN / GTIN 4027497549757
Manufacturer number A6700024
L-Number L50310 267
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Description

Description:

  • The P6 polishing disc makes improving the surface quality and dimensional accuracy of your workpiece easy. This silicon carbide tool grinds cool and generates few sparks, making it suitable for use in aerospace engineering. Even hard materials like stone, glass and high-alloyed materials can be processed efficiently. The hard and sharp abrasive particle ensures a long service life. The polishing discs can be used in both wet and dry grinding and requires no additional grinding paste. Due to their long tool life and a good edge-fray resistance, they are ideally suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. The flexible, lightweight, stable and elastic glass fabric carrier of the polishing disc allows for exceptional surface results. The disc is highly resistant to breakage and generates little vibration when working. Combined with its easy handling, it is ideal for manual use.

Feature:

  • Tool shape: dished
  • Product packaging: Box
  • Lamellar flap disc type: P6PT – polishing disc
  • Abrasive: SIC green
  • V max.: 32 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm

Advantage:

  • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
  • The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
  • The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Cast iron: best suitable
  • Aluminium, magnesium and copper alloys: suitable
  • Titanium and nickle alloys: suitable

Material:

  • Stainless steel
  • Steel
  • Aluminum
  • Cast iron
  • Plastic and wood

Suitable for:

  • Deburring: suitable
  • Fine grinding: best suitable
  • Fillet weld grinding: best suitable
  • Paint removal: best suitable
  • Polishing: best suitable
  • Milling: best suitable
  • Engraving: -
  • Fettling: -
  • Fillet weld grinding: -
  • Paint removal: -
  • Polishing: -
  • Precision machining: best suitable
  • Cleaning: -
  • Conditioning: -
  • Rough grinding: -

Supplied with:

  • A671712515014;A671712524014;A671712540014;A671712580014

Note:

  • Extremely hard and sharp for an impressively long tool life
  • Lightweight carrier material for low tool weight
  • Excellent use of abrasive grains thanks to perfect arrangement for a long tool life
  • Approved also for the aerospace industry thanks to cool grinding and low spark generation
  • High safety: unbreakable glass-fibre
  • Also machines hard materials efficiently
  • Elastic carrier material: low vibration when working
  • A glass fibre carrier facilitates an exceptional surface result thanks to its flexibility
  • Made with top-selling carrier
  • Inexpensive to purchase

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart