{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | SZF.ER32.69,3.ABS50 | |
| Interface on machine side | B10 | |
| For collet type | ER collet | |
| Collet size | 32 | |
| Gauge length A | 69.3 mm | |
| Format | short | |
| Type of product | collet chucks | |
| Overall length L | 69.3 mm | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A33 14151 | |
| EAN / GTIN | 4047109003729 | |
| Manufacturer number | 8422403297 | |
| L-Number | L20070 187 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |