{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DEV.150.ABS50; KOMET ABS® DEV.150.ABS50 DÄMPFUNGSELEMENT | |
| Interface position | on the machine; on the workpiece | |
| Holder type | prismatic mounting | |
| Gauge length | 65 mm | |
| External diameter, tool-end | 32 mm | |
| Vibration damping | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder extension | |
| Overall length | 65 mm | |
| Overall height | 32 mm | |
| Overall width | 32 mm | |
| Material | steel | |
| Surface treatment | polished |
| Article number | A20 01250 | |
| EAN / GTIN | 4047109190719 | |
| Manufacturer number | 8421815097 | |
| L-Number | L20010 3323 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |