Standard″ cutter

Article no.: 996.8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 996.8
EAN / GTIN 3148512195108
Manufacturer number 996.8
L-Number L60130 8308
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Screwed-on cutting blades made of high-performance special steel
  • Compact and powerful, ergonomic handles
  • Cutting capacity: 8 mm for soft steel cable 60 - 100 kg/mm²
  • Cutting capacity: 7 mm for hard steel cable 130 - 160 kg/mm²
  • Cutting capacity: 6 mm for round cable 60 kg/mm²

Feature:

  • A [mm]: 12
  • B [mm]: 42
  • E [mm]: 16
  • L [mm]: 340
  • L1 [mm]: 21
  • L2 [mm]: 115 - 470
  • [g]: 890

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart