{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Part described | Rahmenprofil | |
| Coating | powder-coated | |
| Colour, grey | Light grey | |
| Fronts of door | grille | |
| Material | sheet metal | |
| Colour | grey | |
| Type of product | double swing door/revolving door | |
| Width | 2,200 mm | |
| Height | 2,200 mm | |
| Area of application | divider element |
| Article number | 994113 2200 | |
| EAN / GTIN | 4260214930074 | |
| Manufacturer number | 9235 | |
| Manufacturer/responsible person | TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 Werther, Germany, www.ttsysteme.de |