{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Height adjustment interval | 40 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 800 mm | |
| Width | 500 mm | |
| Can be used as a partition | yes | |
| suitable for storage shelf racking | yes | |
| Rack height | 800 mm | |
| suitable for racking height | 800 mm | |
| suitable for racking depth | 500 mm | |
| Application range | Storage shelf | |
| Shelf adaption | 1-sided | |
| Customer assembly | yes | |
| Type of product | Column frame |
| Article number | 990296 800 | |
| EAN / GTIN | 4062406114428 | |
| Manufacturer number | 990296 800 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |