Fine sheet metal / goldsmith's shears 180 mm, cutting direction rechts

Article no.: 988-180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
ESD protected area (EPA) no
Colour black
Type of product snips
Application type right-hand
Cutter shape curved
Scissors features Protection against trapping fingers
Suitable for thickness Metal
Material special tool steel
Surface painted
Overall length 180 mm
Content single part

Identification & Classification

Article number 988-180
EAN / GTIN 4027474562595
Manufacturer number 988-180
L-Number L80010 2413
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The goldsmith / sheet metal shears are used for cutting thin sheets. Thanks to the protective coating, the arms have a particularly good grip. The firm stop protects the blades and prevents possible injury from crushing. The slim design of the arms allows processing even in hard-to-reach places.
  • High force through lever amplification
  • Fixed stop offers protection for the blades.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 180 mm
  • Total length [inch]: 7 1/16
  • Cutting direction: right
  • Execution scissors: straight
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart