This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

GARANT Uni Line Cleaning Tower H-shape equipped, mobile, Type: L

Article no.: 987123 L

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 987123 L
Manufacturer number 987123 L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The GARANT Uni Line Cleaning Tower H-shape, asymmetrical, is completely equipped with 2 recycling collection bins and 1 paper roll holder.
All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

GARANT Uni Line Cleaning Tower No. 987103 size L; 2 pcs. No. 987110 size 45; 1 pc. size 955499 size W1.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Suitable paper wipes can be found under No. 089103 size W, 089105 size W, 089127 size W.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability