{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.2 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Rheinland | |
| Usable width | 612 mm | |
| Usable depth | 459 mm | |
| Type of product | Pull-out shelf |
| Article number | 980051 | |
| EAN / GTIN | 4045197437952 | |
| Manufacturer number | 980051 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |