Liquids cabinet with plastic containers, Height mm / number of oil canisters: 1500/8

Article no.: 980022 1500/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of oil canisters Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,500 mm
Width 750 mm
Depth 700 mm
Usable height 1,350 mm
Cabinet fronts Plain sheet metal swing door
Weight 123 kg
Type of product Oil cabinet

Identification & Classification

Article number 980022 1500/8
EAN / GTIN 4062406107031
Manufacturer number 980022 1500/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy sheet metal construction with reinforced swing doors, can be locked by slide handle and cylinder lock. The cabinet body is equipped with an anti-tilt device. The anti-tilt device means that only 1 drawer can be opened at a time. The cabinet is therefore largely secured against tipping. Drawer and pull-out shelf runner mountings at 25 mm intervals.
Liquids cabinet, equipped with plastic oil containers (No. 980060).

Fitted with:

Number of pull-out shelves: 2
Number of oil trays: 1
Number of oil containers (25 litres): 8

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

The oil containers can be removed and the cabinet used for other purposes. Fitments on request: For suitable pull-out shelves see No. 980052.

Warning:

Intended use
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Secure stored containers against tipping over.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised changes or modifications to it.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not store any foodstuffs.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart