{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer/pull-out shelf load capacity | 200 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Rheinland | |
| Height | 1,450 mm | |
| Width | 717 mm | |
| Depth | 748 mm | |
| Usable height | 1,350 mm | |
| Cabinet fronts | Plain sheet metal swing door | |
| Weight | 123 kg | |
| Type of product | Oil cabinet |
| Article number | 980020 1450/8 | |
| EAN / GTIN | 4045197438669 | |
| Manufacturer number | 980020 1450/8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |