{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Cutter shape | straight | |
| Cutting edge length | 49 mm | |
| Scissors features | stainless steel | |
| Suitable for diameter | cable (external diameter) | |
| Max. diameter, cable (external diameter) | 2.5 mm | |
| Suitable for thickness | Aluminium; Metal; Rubber; Plastic; Leather | |
| Max. material thickness, metal | 0.5 mm | |
| Max. material thickness, leather | 5 mm | |
| Max. material thickness, aluminium | 1 mm | |
| Handle feature | 2-component handle | |
| Overall length | 205 mm | |
| Content | single part |
| Article number | 980.PB | |
| EAN / GTIN | 3148517591646 | |
| Manufacturer number | 980.PB | |
| L-Number | L60130 3281 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |